Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 49mm ID, Nitrile Rubber
Mfr # 496807TC
Zoro # G700474832
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 49 mm
- Outside Dia. 68 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 496807TC
- Zoro # G700474832
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 49 mm |
Outside Dia. | 68 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 49 mm |
Outside Diameter | 68 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 49 mm, Outside Diameter 68 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23272MPG, Pressure Line, 3 micron, Outside-In (MF0060215)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (215TTDBD6001)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (3FCX8)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, 70 x 90 x 7 mm., TC, Nitrile Rubber (70907TC)
- DDS Shaft Seal, 22 x 42 x 7 mm., TC, Nitrile Rubber (22427TC)
- DDS Shaft Seal, SC, 0.375in ID, Nitrile Rubber (9.5219.056.35SC)
- DDS Shaft Seal, 75 x 90 x 10 mm., Nitrile Rubber (759010TC)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- Dds Shaft Seals & Adapters