Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 48mm ID, Nitrile Rubber
Mfr # 486910TC
Zoro # G700474726
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 48 mm
- Outside Dia. 69 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 486910TC
- Zoro # G700474726
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 48 mm |
Outside Dia. | 69 mm |
Width | 10 mm |
Outside Diameter | 69 mm |
Inside Diameter | 48 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 48 mm, Outside Diameter 69 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1880 mm Outside Length, 17 mm Top Width, 1 Ribs (BX71)
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA102RRB (GRA102RRB)
- DDS Shaft Seal, 250 x 280 x 15 mm., Fluoro Rubber (25028015TCV)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (253807SB)
- DDS Shaft Seal, 22 x 32 x 7 mm., TCV, Fluoro Rubber (22327TCV)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224210SC)
- Dds Motor Supplies