Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 46mm ID, Nitrile Rubber
Mfr # 466509TC
Zoro # G600474284
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 46 mm
- Outside Dia. 65 mm
- Width 9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 466509TC
- Zoro # G600474284
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 46 mm |
Outside Dia. | 65 mm |
Width | 9 mm |
Overall Width | 9 mm |
Outside Diameter | 65 mm |
Inside Diameter | 46 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 46 mm, Outside Diameter 65 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6203VVC3, 6200 Series Single Row Deep Groove Ball Bearing, 6203VVC3 (6203VVC3)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 2RS PRX)
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 10mm W (507010SA)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- DDS Shaft Seal, 12 x 20 x 5 mm., SCV, Fluoro Rubber (12205SCV)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- SKF Shaft Seal, 60 x 75 x 8 mm., HMS5, Nitrile Rubber (60X75X8 HMS5 RG)
- Dds Shaft Seals & Adapters