Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 46mm ID, Nitrile Rubber
Mfr # 466208TC
Zoro # G900474151
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 46 mm
- Outside Dia. 62 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 466208TC
- Zoro # G900474151
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 46 mm |
Outside Dia. | 62 mm |
Width | 8 mm |
Inside Diameter | 46 mm |
Overall Width | 8 mm |
Outside Diameter | 62 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 46 mm, Outside Diameter 62 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2369)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707002-0502)
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- DDS Shaft Seal, TCV, 62mm ID, Fluoro Rubber (628010TCV)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- Dds Motor Supplies