Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 46.2mm ID, Nitrile Rubber
Mfr # 46.28007TC
Zoro # G600474062
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 46.2 mm
- Outside Dia. 80 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 46.28007TC
- Zoro # G600474062
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 46.2 mm |
Outside Dia. | 80 mm |
Width | 7 mm |
Outside Diameter | 80 mm |
Overall Width | 7 mm |
Inside Diameter | 46.2 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 46.2 mm, Outside Diameter 80 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN INDUSTRIAL Easy-Out Tools (LNI-66953)
- TIMKEN TIM 749A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (749A)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71636952M)
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (284710SC)
- DDS Shaft Seal, TCV, 12mm ID, Fluoro Rubber (123205TCV)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- DDS Shaft Seal, 95 x 110 x 12 mm., Nitrile Rubber (9511012TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- Dds Shaft Seals & Adapters