Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 45mm ID, Nitrile Rubber
Mfr # 45575.5TC
Zoro # G100473732
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 57 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 45575.5TC
- Zoro # G100473732
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 57 mm |
Width | 5.5 mm |
Outside Diameter | 57 mm |
Inside Diameter | 45 mm |
Overall Width | 5.5 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 45 mm, Outside Diameter 57 mm, Overall Width 5.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Silicone Lubricating Compound, Can, 14.1 Oz. (92016)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (0.56DSR03.00)
- TOMPKINS Hydraulic Fitting-Flange40FL C61 SHIPPING PLATE (SP-40)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- DDS Shaft Seal, 65 x 85 x 13 mm., TCV, Fluoro Rubber (658513TCV)
- DDS Shaft Seal, 440mm I. D., 480mm O. D. (44048020SC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (41.2773.027.93SC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- DDS Shaft Seal, 35 x 52 x 7 mm., Nitrile Rubber (355207TC)
- Dds Shaft Seals & Adapters