Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 45mm ID, Nitrile Rubber
Mfr # 455606TC
Zoro # G600473690
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 45 mm
- Outside Dia. 56 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 455606TC
- Zoro # G600473690
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 56 mm |
Width | 6 mm |
Outside Diameter | 56 mm |
Inside Diameter | 45 mm |
Overall Width | 6 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 45 mm, Outside Diameter 56 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN10)
- SPEEDAIRE Rubber Stopper (PN31XG6704G)
- DDS Shaft Seal, 19 x 35 x 7 mm., TC, Nitrile Rubber (19357TC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TCV, Fluoro Rubber (456010TCV)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- DDS Shaft Seal, SC, 8mm ID, Nitrile Rubber (081906SC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224208TC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- Dds Motor Supplies