Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 4.5in ID, Nitrile Rubber
Mfr # IN114.3152.412.7TC
Zoro # G000472699
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 4 1/2 in
- Outside Dia. 6 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN114.3152.412.7TC
- Zoro # G000472699
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 4 1/2 in |
Outside Dia. | 6 in |
Width | 1/2 in |
Outside Diameter | 6 in |
Inside Diameter | 4.5 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 4.5 in, Outside Diameter 6 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Rotatable QSRL-1/4-6 (QSRL-1/4-6)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- TIMKEN Radial Bearing, Double Shield, 20mm Bore (204KDD)
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142407SC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5747.626.35SC)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (709010TCN)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- DDS Shaft Seal, 120mm I. D., 150mm O. D. (12015012SA)
- Dds Shaft Seals & Adapters