Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 44mm ID, Nitrile Rubber
Mfr # 446510TC
Zoro # G700473200
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 44 mm
- Outside Dia. 65 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 446510TC
- Zoro # G700473200
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44 mm |
Outside Dia. | 65 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 65 mm |
Inside Diameter | 44 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 44 mm, Outside Diameter 65 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGF9)
- GREENLEE PISTON HYDRAULIC 746 (17093)
- MORRILL Unit Bearing Motor, 1/15 HP, 115V, CCWLE (5110A)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber (426207TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4553.974.76SC)
- DDS Shaft Seal, VG, 3mm ID, Nitrile Rubber (031006VG)
- DDS Shaft Seal, TC, 165mm ID, Nitrile Rubber (16519513TC)
- DDS Shaft Seal, 30 x 55 x 7 mm., TC, Nitrile Rubber (30557TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4557.157.93SC)
- Dds Motor Supplies