Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 44mm ID, Nitrile Rubber
Mfr # 446211.5TC
Zoro # G600473102
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 44 mm
- Outside Dia. 62 mm
- Width 11.5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 446211.5TC
- Zoro # G600473102
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44 mm |
Outside Dia. | 62 mm |
Width | 11.5 mm |
Overall Width | 11.5 mm |
Outside Diameter | 62 mm |
Inside Diameter | 44 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 44 mm, Outside Diameter 62 mm, Overall Width 11.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 2" (1060T2)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 10.6 inch OD (53V1060SK)
- WESTWARD Grease Feeder, 6 oz., 6 in.H (35PC03)
- CLESCO F2PH-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-100)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- DDS Shaft Seal, 30 x 52 x 7 mm., Nitrile Rubber (305207TC)
- DDS Shaft Seal, 49.21mm I. D., 79.37mm O. D. (49.2179.3712.7SB)
- DDS Shaft Seal, 63.5mm I. D., 76.2mm O. D. (63.576.29.52TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.450.86.35TC)
- DDS Shaft Seal, 45 x 60 x 7 mm., Nitrile Rubber (456007TC)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- Dds Shaft Seals & Adapters