Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 44mm ID, Nitrile Rubber
Mfr # 446207TC
Zoro # G100473381
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 44 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 446207TC
- Zoro # G100473381
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 62 mm |
Inside Diameter | 44 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 44 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-608ZZC3 EA6U5, 600 Series Single Row Deep Groove Ball Bearing, 608ZZC3 EA6U5 (608ZZC3 EA6U5)
- CLIMAX METAL PRODUCTS 2C-125 Two-Piece Clamping Collar (2C-125)
- TB WOODS L-Jaw Coupling Insert, L099/L100, Buna N (L099N)
- DAYTON NC-062 Acetal Set Screw Collar (1F500)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446211.5TC)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (285207TC)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, 45 x 60 x 10 mm., TC, Nitrile Rubber (456010TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (405606TC)
- SKF Engine Camshaft Seal, 12733 (12733)
- Dds Shaft Seals & Adapters