Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 43mm ID, Nitrile Rubber
Mfr # 435409TC
Zoro # G800472714
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 43 mm
- Outside Dia. 54 mm
- Width 9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 435409TC
- Zoro # G800472714
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 43 mm |
Outside Dia. | 54 mm |
Width | 9 mm |
Inside Diameter | 43 mm |
Overall Width | 9 mm |
Outside Diameter | 54 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 43 mm, Outside Diameter 54 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 35mm, SS61907 2RS (SS61907 2RS FM222)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- MONARCH Motor Start Relay Solenoid, 12 VDC (500248017744)
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, 65 x 85 x 13 mm., TCV, Fluoro Rubber (658513TCV)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- Dds Motor Supplies