Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 42mm ID, Nitrile Rubber
Mfr # 427612TC
Zoro # G100472698
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 42 mm
- Outside Dia. 76 mm
- Width 12 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 427612TC
- Zoro # G100472698
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 76 mm |
Width | 12 mm |
Outside Diameter | 76 mm |
Overall Width | 12 mm |
Inside Diameter | 42 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 42 mm, Outside Diameter 76 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-3/8-PK5)
- BOSTON GEAR SpurGear, 64DP, 20PA, 80Teeth, Brass (Y6480)
- NACHI 7200 Series Angular Contact Precision Brg, 7202B (7202B)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566983, Return Line, 10 micron (ZX-P566983)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.629.52SC)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- DDS Shaft Seal, 55 x 85 x 10 mm., TC, Nitrile Rubber (558510TC)
- DDS Shaft Seal, 45 x 62 x 10 mm., TCV, Fluoro Rubber (456210TCV)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- Dds Motor Supplies