Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 42mm ID, Nitrile Rubber
Mfr # 427510TC
Zoro # G600472655
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 42 mm
- Outside Dia. 75 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 427510TC
- Zoro # G600472655
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 75 mm |
Width | 10 mm |
Outside Diameter | 75 mm |
Inside Diameter | 42 mm |
Overall Width | 10 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 42 mm, Outside Diameter 75 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 41 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX38)
- GAST Air Motor Oil, For Air Motors (AD220)
- DAYTON DC Motor, PM, TENV, 1/18 HP, 1800 rpm, 90VDC (4Z141)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP (78019)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304506SC)
- DDS Shaft Seal, VG, 1.25in ID, Nitrile Rubber (IN31.7538.13.17VG)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, 35 x 55 x 8 mm., Nitrile Rubber (355508TC)
- DDS Shaft Seal, VG, 1.125in ID, Nitrile Rubber (31.7538.13.17VG)
- Dds Shaft Seals & Adapters