Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 42mm ID, Nitrile Rubber
Mfr # 426010TC
Zoro # G600472471
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 42 mm
- Outside Dia. 60 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 426010TC
- Zoro # G600472471
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 42 mm |
Outside Dia. | 60 mm |
Width | 10 mm |
Outside Diameter | 60 mm |
Overall Width | 10 mm |
Inside Diameter | 42 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 42 mm, Outside Diameter 60 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-050-050 One-Piece Clamping Coupling (GSCC-050-050)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- CAMPBELL HAUSFELD Air Cleaner/Dryer (PA208503AV)
- CHICAGO PNEUMATIC Blade Set Rotor 828 (KF138247)
- DDS Shaft Seal, 55mm I. D., 68mm O. D., 8mm W (55688SC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162204TC)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0538.19.52TC)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, TC, 0.875in ID, Nitrile Rubber (IN22.2234.926.35TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.867.93TC)
- Dds Shaft Seals & Adapters