Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 4.25in ID, Nitrile Rubber
Mfr # 107.9512712.7TC
Zoro # G700472203
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 107 mm
- Outside Dia. 127 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 107.9512712.7TC
- Zoro # G700472203
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 107 mm |
Outside Dia. | 127 mm |
Width | 12.7 mm |
Inside Diameter | 4.25 in |
Outside Diameter | 5 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 4.25 in, Outside Diameter 5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 180 Teeth, 21mm W (CTD8M-1440-21)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/8, 50 Ft (GH781-6X50)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, 15 x 25 x 7 mm., Fluoro Rubber (152507TCV)
- DDS Shaft Seal, 16 x 32 x 7 mm., Nitrile Rubber (163207TC)
- DDS Shaft Seal, 20 x 42 x 7 mm., Nitrile Rubber (204207TC)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- Dds Shaft Seals & Adapters