Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 40mm ID, Nitrile Rubber
Mfr # 407510TC
Zoro # G600477360
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 75 mm
- Width 10 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 407510TC
- Zoro # G600477360
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 75 mm |
Width | 10 mm |
Inside Diameter | 40 mm |
Overall Width | 10 mm |
Outside Diameter | 75 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 75 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- SPEEDAIRE Air Line Lubricator, 1/2In, 120cfm, 150 psi (4ZL93)
- DIXON King Combo ST Nipple, 3", NPT 2-1/2" (STC3530)
- CENTURY Mounting Ring, Pk2 (1014B28H01)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (202806TCNV)
- DDS Shaft Seal, VG, 14mm ID, Nitrile Rubber (141803VG)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, TC, 32mm ID, Nitrile Rubber (324407TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142407SC)
- DDS Shaft Seal, 20 x 47 x 7 mm., TC, Nitrile Rubber (20477TC)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- Dds Motor Supplies