Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 40mm ID, Nitrile Rubber
Mfr # 407012TC
Zoro # G000477274
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 70 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 407012TC
- Zoro # G000477274
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 70 mm |
Width | 12 mm |
Outside Diameter | 70 mm |
Inside Diameter | 40 mm |
Overall Width | 12 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 70 mm, Overall Width 12 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.50", Bronze Bushing Yoke Roller (NYR-48)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3156904549)
- DDS Shaft Seal, 38 x 58 x 7 mm., TC, Nitrile Rubber (38587TC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, 70 x 100 x 10 mm., Nitrile Rubber (7010010TC)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 85mm I. D., 100mm O. D., 10mm W (8510010SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- Dds Shaft Seals & Adapters