Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 40mm ID, Nitrile Rubber
Mfr # 406307TC
Zoro # G000477014
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 63 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 406307TC
- Zoro # G000477014
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 63 mm |
Width | 7 mm |
Inside Diameter | 40 mm |
Outside Diameter | 63 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 63 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth (50BS17H X 1)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02018ET3E256T-W22)
- BESTORQ 5M Timing Belts, 1125-5M-15 (1125-5M-15)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- DDS Shaft Seal, 260mm I. D., 300mm O. D. (26030020SA)
- DDS Shaft Seal, 22 x 35 x 7 mm., Nitrile Rubber (223507TC)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (15217615TC)
- DDS Shaft Seal, 100 x 125 x 12 mm., TCV, Fluoro Rubber (10012512TCV)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- Dds Motor Supplies