Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 40mm ID, Nitrile Rubber
Mfr # 405607TC
Zoro # G500476692
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 40 mm
- Outside Dia. 56 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 405607TC
- Zoro # G500476692
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 56 mm |
Width | 7 mm |
Inside Diameter | 40 mm |
Overall Width | 7 mm |
Outside Diameter | 56 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 40 mm, Outside Diameter 56 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Vibration Isolator, 4" x 4" x 1/2" (094-0137RP)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1-1/4 Bore Dia., (C4016X 1 1/4)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- TB WOODS FHP Sheave, AK154 x 1-7/16 (AK1541716)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (356212TF)
- DDS Shaft Seal, 40mm I. D., 72mm O. D., 7mm W (40727SCV)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406307TC)
- DDS Shaft Seal, TC, 17mm ID, Nitrile Rubber (172407TC)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- Dds Shaft Seals & Adapters