Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 38mm ID, Nitrile Rubber
Mfr # 385007TC
Zoro # G600474963
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 38 mm
- Outside Dia. 50 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 385007TC
- Zoro # G600474963
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 38 mm |
Outside Dia. | 50 mm |
Width | 7 mm |
Outside Diameter | 50 mm |
Inside Diameter | 38 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 38 mm, Outside Diameter 50 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP103 Super Blue Ribbon V-Belt (AP103)
- D&D 123" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B120)
- GATES Metric-Power V-Belts, XPA982 (XPA982)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/2", 1 3/4" Od With 1" Length (153866)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, 35 x 52 x 10 mm., TC, Nitrile Rubber (355210TC)
- DDS Shaft Seal, VG, 0.25in ID, Nitrile Rubber (IN6.3512.73.17VG)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- DDS Shaft Seal, 20 x 28 x 7 mm., Nitrile Rubber (202807TC)
- CLIMAX METAL PRODUCTS SUA-087 Step Up Clamp-On Adapter (SUA-087)
- Dds Motor Supplies