Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 360mm ID, Nitrile Rubber
Mfr # 36039015TC
Zoro # G800475401
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Dual Lip Seal
- Inside Dia. 360 mm
- Outside Dia. 390 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 36039015TC
- Zoro # G800475401
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 360 mm |
Outside Dia. | 390 mm |
Width | 15 mm |
Outside Diameter | 390 mm |
Overall Width | 15 mm |
Inside Diameter | 360 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 360 mm, Outside Diameter 390 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215TC-W22)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS021W)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., Nitrile Rubber (8011012TC)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- Dds Shaft Seals & Adapters