Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 35mm ID, Nitrile Rubber
Mfr # 358010TC
Zoro # G100475163
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 80 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 358010TC
- Zoro # G100475163
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 10 mm |
Outside Diameter | 80 mm |
Overall Width | 10 mm |
Inside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 35 mm, Outside Diameter 80 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000054)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, Quart, ISO 46 (75175010)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253506SC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, 50 x 80 x 10 mm., TCV, Fluoro Rubber (508010TCV)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8733.336.35SC)
- Dds Shaft Seals & Adapters