Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 35mm ID, Nitrile Rubber
Mfr # 357609TC
Zoro # G600474901
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 35 mm
- Outside Dia. 76 mm
- Width 9 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 357609TC
- Zoro # G600474901
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 76 mm |
Width | 9 mm |
Outside Diameter | 76 mm |
Overall Width | 9 mm |
Inside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 35 mm, Outside Diameter 76 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY53)
- GATES Metric-Power V-Belts, XPZ1037 (XPZ1037)
- INTERSTATE PNEUMATICS Orange Polyurethane Recoil Hose 1/4 Inch x 50 feet Swivel Fittings (HR44-050)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- DDS Shaft Seal, TCNV, 50mm ID, Fluoro Rubber (506807TCNV)
- DDS Shaft Seal, TCV, 40mm ID, Fluoro Rubber (408007TCV)
- DDS Shaft Seal, 45 x 75 x 8 mm., TC, Nitrile Rubber (45758TC)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, 40 x 72 x 7 mm., TC, Nitrile Rubber (40727TC)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- Dds Motor Supplies