Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 35mm ID, Nitrile Rubber
Mfr # 356210TC
Zoro # G600474581
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 35 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Design Code TC
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 356210TC
- Zoro # G600474581
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 10 mm |
Outside Diameter | 62 mm |
Overall Width | 10 mm |
Inside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 35 mm, Outside Diameter 62 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" Barbed x 1-1/4" MNPT Adapter (HB125-150)
- SKF Needle Brgs, #HK4020 (HK4020)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- PIX Belt, A Kevlar, 1/2 x 35 in. OC (A33K)
- DDS Shaft Seal, 35 x 62 x 7 mm., Nitrile Rubber (356207TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, 34 x 50 x 7 mm., TC, Nitrile Rubber (34507TC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- DDS Shaft Seal, 260mm I. D., 300mm O. D. (26030020SA)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- Dds Shaft Seals & Adapters