Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 34mm ID, Nitrile Rubber
Mfr # 346207TC
Zoro # G100473992
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 34 mm
- Outside Dia. 62 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 346207TC
- Zoro # G100473992
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 34 mm |
Outside Dia. | 62 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 34 mm |
Outside Diameter | 62 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 34 mm, Outside Diameter 62 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Replacement Module, Use With PSG-30 (AM-30)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9800FKS8H, Pressure Line, 10 micron (ZX-HC9800FKS8H)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female SAE (1AA12FS12)
- HANKISON Refrigerated Dryer Maint Kit, 3YA43 (3240366)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.441.276.35TC)
- DDS Shaft Seal, VG, 6mm ID, Nitrile Rubber (061203VG)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8511012TF)
- DDS Shaft Seal, 16 x 32 x 7 mm., Nitrile Rubber (163207TC)
- Dds Shaft Seals & Adapters