Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 34mm ID, Nitrile Rubber
Mfr # 345007TC
Zoro # G600472945
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 34 mm
- Outside Dia. 50 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 345007TC
- Zoro # G600472945
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 34 mm |
Outside Dia. | 50 mm |
Width | 7 mm |
Outside Diameter | 50 mm |
Overall Width | 7 mm |
Inside Diameter | 34 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 34 mm, Outside Diameter 50 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- SKF SKF-6207 2RS, Single Row Ball Brgs, 6207 2RS (6207 2RS)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-1400,100 Teeth (B-1400)
- GATES 2540 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B97)
- DDS Shaft Seal, SC, 64mm ID, Nitrile Rubber (648512SC)
- DDS Shaft Seal, 80 x 100 x 10 mm., Nitrile Rubber (8010010TC)
- DDS Shaft Seal, 60 x 80 x 12 mm., SCV, Fluoro Rubber (608012SCV)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- DDS Shaft Seal, 30 x 40 x 4 mm., Nitrile Rubber (304004VC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253504TC)
- DDS Shaft Seal, 70mm I. D., 95mm O. D., 13mm W (709513SC)
- Dds Shaft Seals & Adapters