Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 3.438in ID, Nitrile Rubber
Mfr # 87.31120.6512.7TC
Zoro # G500472175
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 87.31 mm
- Outside Dia. 120.6 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 87.31120.6512.7TC
- Zoro # G500472175
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 87.31 mm |
Outside Dia. | 120.6 mm |
Width | 12.7 mm |
Inside Diameter | 3.438 in |
Overall Width | 0.5 in |
Outside Diameter | 4.748 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 3.438 in, Outside Diameter 4.748 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Offset Links for Standard: 50 Chain Size (131576)
- D&D 163" Outside Length, 1 1/4" Top Width, 1 Ribs (D158)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-604)
- TIMKEN TIM-HM801346, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM801346 (HM801346)
- DDS Shaft Seal, TF, 85mm ID, Nitrile Rubber (8512012TF)
- DDS Shaft Seal, 25 x 35 x 7 mm., TC, Nitrile Rubber (25357TC)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- DDS Shaft Seal, 9.52mm I. D., 19.05mm O. D. (9.5219.056.35TCV)
- DDS Shaft Seal, SC, 34mm ID, Nitrile Rubber (345208SC)
- Dds Shaft Seals & Adapters