Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 3.437in ID, Nitrile Rubber
Mfr # IN87.31120.6512.7TC
Zoro # G000476727
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 3 7/16 in
- Outside Dia. 4 3/4 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN87.31120.6512.7TC
- Zoro # G000476727
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 3 7/16 in |
Outside Dia. | 4 3/4 in |
Width | 1/2 in |
Inside Diameter | 3.437 in |
Overall Width | 0.5 in |
Outside Diameter | 4.75 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 3.437 in, Outside Diameter 4.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2 In, 175 PSI (SRV530-1/2-175)
- JACOBS Chuck Service Kit for Model 18N (JCM30347)
- DAYTON C124 V-Belt, 128" Outside Length, 7/8" Top Width, 1 Ribs (4FH90)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (12502)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (091904SC)
- DDS Shaft Seal, 28 x 40 x 8 mm., TC, Nitrile Rubber (28408TC)
- DDS Shaft Seal, 101.6mm I. D., 127mm O. D. (101.612712.7SC)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4561.917.93SC)
- Dds Motor Supplies