Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 33mm ID, Nitrile Rubber
Mfr # 335510TC
Zoro # G700473415
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 33 mm
- Outside Dia. 55 mm
- Lip Material Nitrile Rubber
- Design Code TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 335510TC
- Zoro # G700473415
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 33 mm |
Outside Dia. | 55 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 55 mm |
Inside Diameter | 33 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 33 mm, Outside Diameter 55 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3VX800-2 Power-Wedge Cog-Band (R3VX800-2)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6003ZZC3/L627)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20OPNWW)
- DDS Shaft Seal, TCN, 15mm ID, Nitrile Rubber (152506TCN)
- DDS Shaft Seal, SF, 19mm ID, Nitrile Rubber (193207SF)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- DDS Shaft Seal, 62 x 85 x 8 mm., Nitrile Rubber (628508TC)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- DDS Shaft Seal, 55mm I. D., 75mm O. D., 10mm W (557510SC)
- Dds Motor Supplies