Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 33mm ID, Nitrile Rubber
Mfr # 335207TC
Zoro # G700473637
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 33 mm
- Outside Dia. 52 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 335207TC
- Zoro # G700473637
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 33 mm |
Outside Dia. | 52 mm |
Width | 7 mm |
Inside Diameter | 33 mm |
Outside Diameter | 52 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 33 mm, Outside Diameter 52 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PH31201CG, Pressure Line, 10 micron (ZX-PH31201CG)
- FESTO Standards-Based Cylinder DSNU-25-125-PPS-A (DSNU-25-125-PPS-A)
- AIGNEP USA Elbow Connector, 9/32" Hex, 4mm Tube (55110-4-1/4)
- WILKERSON Inline Air Filter (F01-02-000)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558010SC)
- DDS Shaft Seal, 25 x 35 x 4 mm., VC, Nitrile Rubber (25354VC)
- DDS Shaft Seal, 25 x 35 x 7 mm., Nitrile Rubber (253507SC)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- Dds Motor Supplies