Shop All Shaft Seals & Adapters
This Product is Discontinued
Dds
Shaft Seal, TC, 32mm ID, Nitrile Rubber (Discontinued)
Mfr # 324708TC
Zoro # G500472731
This Product is Discontinued
Key Features
- Seal Type Lip Seal
- Inside Dia. 32 mm
- Outside Dia. 47 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 324708TC
- Zoro # G500472731
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 47 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 47 mm |
Inside Diameter | 32 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 32 mm, Outside Diameter 47 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER STEPHENSON Dry Lubricant, 1 Qt., Glass (MS-143XD)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- TAP MAGIC Coolant, 1 gal., Orange, 9.3 pH Value, PK2 (80128WS)
- MAXIM Hyd Cylinder, 3 In Bore, 40 In Stroke (288-346)
- DDS Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber (557508TC)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (204007TCNV)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558005SC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- Dds Motor Supplies