Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 32mm ID, Nitrile Rubber
Mfr # 324508TC
Zoro # G000472873
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 32 mm
- Outside Dia. 45 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 324508TC
- Zoro # G000472873
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 32 mm |
Outside Dia. | 45 mm |
Width | 8 mm |
Inside Diameter | 32 mm |
Outside Diameter | 45 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 32 mm, Outside Diameter 45 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Reusable Fitting Ball Swivel, 3/ (RP900375BS)
- CLIMAX METAL PRODUCTS 2C-112-Z Two-Piece Clamping Collar (2C-112-Z)
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (407012TC)
- DDS Shaft Seal, 20 x 32 x 8 mm., TC, Nitrile Rubber (20328TC)
- DDS Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber (486208TC)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, 95mm I. D., 145mm O. D., 13mm W (9514513TC)
- DDS Shaft Seal, 92mm I. D., 120mm O. D., 13mm W (9212013SC)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- Dds Motor Supplies