Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 3.25in ID, Nitrile Rubber
Mfr # IN82.55120.6512.7TC
Zoro # G200476794
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 3 1/4 in
- Outside Dia. 4 3/4 in
- Width 1/2 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN82.55120.6512.7TC
- Zoro # G200476794
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 3 1/4 in |
Outside Dia. | 4 3/4 in |
Width | 1/2 in |
Inside Diameter | 3.25 in |
Overall Width | 0.5 in |
Outside Diameter | 4.75 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 3.25 in, Outside Diameter 4.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x18)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- SPEEDAIRE Flange Mount, 2 In (6X472)
- CAMOZZI Flow-Control Valve (RFU 483-1/8)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, TCV, 35mm ID, Fluoro Rubber (357212TCV)
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (55X75X8 CRW1 R)
- Dds Motor Supplies