Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 31mm ID, Nitrile Rubber
Mfr # 315008TC
Zoro # G100472612
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 31 mm
- Outside Dia. 50 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 315008TC
- Zoro # G100472612
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 31 mm |
Outside Dia. | 50 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 50 mm |
Inside Diameter | 31 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 31 mm, Outside Diameter 50 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25180-0404 (G25180-0404)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- MAXIM Seal Kit, For 3 In Bore Tie Rod Cylinder (204503)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 0.5Oz (GPL-105)
- DDS Shaft Seal, TCN, 16mm ID, Nitrile Rubber (16304.5TCN)
- DDS Shaft Seal, 28 x 45 x 7 mm., SCV, Fluoro Rubber (28457SCV)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, 50 x 100 x 10 mm., Nitrile Rubber (5010010TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 10mm Thick (OS-TCH-40X62X10)
- Dds Motor Supplies