Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 30mm ID, Nitrile Rubber
Mfr # 304309TC
Zoro # G600477261
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 43 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 304309TC
- Zoro # G600477261
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 43 mm |
Width | 9 mm |
Overall Width | 9 mm |
Outside Diameter | 43 mm |
Inside Diameter | 30 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 30 mm, Outside Diameter 43 mm, Overall Width 9 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In, Pitch: 3/8" (1DHL6)
- CARLISLE BP51 Super Blue Ribbon V-Belt (BP51)
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6311C3)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top31.8 in L Outside (5L320R)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304308TC)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, 30 x 43 x 8 mm., TC, Nitrile Rubber (30438TC)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (142808TC)
- DDS Shaft Seal, 40 x 60 x 10 mm., SCV, Fluoro Rubber (406010SCV)
- DDS Shaft Seal, TC, 1.125in ID, Nitrile Rubber (IN28.5744.457.93TC)
- DDS Shaft Seal, 75 x 105 x 15 mm., Nitrile Rubber (7510515TC)
- Dds Motor Supplies