Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 30mm ID, Nitrile Rubber
Mfr # 304308TC
Zoro # G000477137
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 43 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 304308TC
- Zoro # G000477137
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 43 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 43 mm |
Inside Diameter | 30 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 30 mm, Outside Diameter 43 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- LEESON AC Gearmotor, TEFC, 19RPM, 115V AC (M1125128.00)
- FESTO Push-In T-Fitting QST-1/4-6 (QST-1/4-6)
- PEER Flange Bracket Unit Cast Iron With Three Bolt Holes And Wide Inner Ring Set Screw Locking Insert (UCFB206-20)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304309TC)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304308SC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- DDS Shaft Seal, TC, 0.5in ID, Nitrile Rubber (IN12.725.46.35TC)
- DDS Shaft Seal, TC, 50mm ID, Nitrile Rubber (506010TC)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- Dds Motor Supplies