Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 30mm ID, Nitrile Rubber
Mfr # 304108TC
Zoro # G100477082
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 30 mm
- Outside Dia. 41 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 304108TC
- Zoro # G100477082
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 41 mm |
Width | 8 mm |
Overall Width | 8 mm |
Inside Diameter | 30 mm |
Outside Diameter | 41 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 30 mm, Outside Diameter 41 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4FDZ4)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (1610X1-3/16)
- DAYTON 3VX950 Cogged V-Belt, 95" Outside Length, 3/8" Top Width, 1 Ribs (2L400)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (408007SC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, 60 x 80 x 12 mm., SCV, Fluoro Rubber (608012SCV)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- DDS Shaft Seal, 28 x 52 x 7 mm., TC, Nitrile Rubber (28527TC)
- DDS Shaft Seal, 180 x 220 x 15 mm., SCV, Fluoro Rubber (18022015SCV)
- DDS Shaft Seal, 90 x 140 x 11 mm., TCV, Fluoro Rubber (9014011TCV)
- Dds Shaft Seals & Adapters