Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 29mm ID, Nitrile Rubber
Mfr # 294206TC
Zoro # G200476701
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 29 mm
- Outside Dia. 42 mm
- Width 6 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 294206TC
- Zoro # G200476701
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 29 mm |
Outside Dia. | 42 mm |
Width | 6 mm |
Overall Width | 6 mm |
Inside Diameter | 29 mm |
Outside Diameter | 42 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 29 mm, Outside Diameter 42 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, Counterbalance, 12 GPM (CB101AS30)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3478)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth (50BS14H X 1 1/4)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- DDS Shaft Seal, VG, 50mm ID, Nitrile Rubber (506205VG)
- DDS Shaft Seal, SC, 30mm ID, Nitrile Rubber (304004SC)
- DDS Shaft Seal, 55 x 72 x 10 mm., TC, Nitrile Rubber (557210TC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- Dds Shaft Seals & Adapters