Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 28mm ID, Nitrile Rubber
Mfr # 284507TC
Zoro # G600476851
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 28 mm
- Outside Dia. 45 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 284507TC
- Zoro # G600476851
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28 mm |
Outside Dia. | 45 mm |
Width | 7 mm |
Outside Diameter | 45 mm |
Overall Width | 7 mm |
Inside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 28 mm, Outside Diameter 45 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2 In Bore (5VNW6)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MPA430G1M90, Suction Strainer, 125 micron, Outside-In (MF0062248)
- WESTWARD Grease Pump, 120 lb./16 gal. Drum, 50:1 (5TCV2)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- DDS Shaft Seal, 100 x 125 x 12 mm., SCV, Fluoro Rubber (10012512SCV)
- DDS Shaft Seal, TC, 14mm ID, Nitrile Rubber (143207TC)
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- DDS Shaft Seal, 20 x 28 x 7 mm., Nitrile Rubber (202807TC)
- DDS Shaft Seal, 20 x 52 x 9 mm., TC, Nitrile Rubber (20529TC)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (121805SC)
- Dds Shaft Seals & Adapters