Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 28mm ID, Nitrile Rubber
Mfr # 283805TC
Zoro # G600476479
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 28 mm
- Outside Dia. 38 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 283805TC
- Zoro # G600476479
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 28 mm |
Outside Dia. | 38 mm |
Width | 5 mm |
Outside Diameter | 38 mm |
Inside Diameter | 28 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 28 mm, Outside Diameter 38 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5220070)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-08-20)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- DDS Shaft Seal, SF, 40mm ID, Nitrile Rubber (405206SF)
- DDS Shaft Seal, 40 x 55 x 10 mm., TC, Nitrile Rubber (405510TC)
- DDS Shaft Seal, SC, 6mm ID, Nitrile Rubber (061706SC)
- SKF Shaft Seal, 42 x 55 x 7 mm., HMSA10, Nitrile Rubber (42X55X7 HMSA10 RG)
- Dds Shaft Seals & Adapters