Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 2.875in ID, Nitrile Rubber
Mfr # IN73.0295.259.52TC
Zoro # G100476504
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 2 7/8 in
- Outside Dia. 3 3/4 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN73.0295.259.52TC
- Zoro # G100476504
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 2 7/8 in |
Outside Dia. | 3 3/4 in |
Width | 3/8 in |
Outside Diameter | 3.75 in |
Inside Diameter | 2.875 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 2.875 in, Outside Diameter 3.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX96 Cogged Belt, 100 in Outside Length, 7/8 in Top Width, 1 Ribs (CX96)
- FIELD TUFF Heavy Duty Manual Post Puller (PG-07)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- PIX PIX, A43/4L450, V-Belt 1/2 X 45 (A43/4L450)
- DDS Shaft Seal, 25 x 38 x 7 mm., SCV, Fluoro Rubber (25387SCV)
- DDS Shaft Seal, TC, 26mm ID, Nitrile Rubber (263710TC)
- DDS Shaft Seal, 17 x 35 x 10 mm., TC, Nitrile Rubber (173510TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7544.459.52TC)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, VG, 3mm ID, Nitrile Rubber (031006VG)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- Dds Motor Supplies