Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 285mm ID, Nitrile Rubber
Mfr # 28531016TC
Zoro # G600476721
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 285 mm
- Outside Dia. 310 mm
- Width 16 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 28531016TC
- Zoro # G600476721
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 285 mm |
Outside Dia. | 310 mm |
Width | 16 mm |
Overall Width | 16 mm |
Outside Diameter | 310 mm |
Inside Diameter | 285 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 285 mm, Outside Diameter 310 mm, Overall Width 16 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x300Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300300)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- SKF SKF 6205 2Z/C3 HT51, Single Row Ball Bearings (6205 2Z/C3 HT51)
- WEG WEG - 00236ET3E56CFL-S, 2 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS (00236ET3E56CFL-S)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 12mm W (658512TC)
- DDS Shaft Seal, SF, 55mm ID, Nitrile Rubber (558013SF)
- DDS Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber (506810TC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (386008TC)
- Dds Motor Supplies