Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 27mm ID, Nitrile Rubber
Mfr # 274708TC
Zoro # G000475829
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 27 mm
- Outside Dia. 47 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 274708TC
- Zoro # G000475829
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 27 mm |
Outside Dia. | 47 mm |
Width | 8 mm |
Outside Diameter | 47 mm |
Inside Diameter | 27 mm |
Overall Width | 8 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 27 mm, Outside Diameter 47 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20-N02-Z-B)
- DDS Shaft Seal, SC, 11mm ID, Nitrile Rubber (112207SC)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G15525)
- IKO Cross Roller Way, Standard, #CRW260 (CRW260)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.866.35TC)
- DDS Shaft Seal, SC, 50mm ID, Nitrile Rubber (506812SC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405206SC)
- DDS Shaft Seal, 25 x 40 x 7 mm., Nitrile Rubber (254007TC)
- DDS Shaft Seal, SB, 20mm ID, Nitrile Rubber (204207SB)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- Dds Shaft Seals & Adapters