Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 26mm ID, Nitrile Rubber
Mfr # 263710TC
Zoro # G100475217
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 26 mm
- Outside Dia. 37 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 263710TC
- Zoro # G100475217
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 26 mm |
Outside Dia. | 37 mm |
Width | 10 mm |
Inside Diameter | 26 mm |
Overall Width | 10 mm |
Outside Diameter | 37 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 26 mm, Outside Diameter 37 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl834 Cl Cotter Pin Type ASME/ANSI Leaf Chn, 3 X 4 Lacing, 1" Ptch, PK5 (BL834HMCL)
- LENZ Externally-Mounted Tank Strainers 100 Micron, Non-Bypass, 25 Gpm (221217)
- 3M Roloc + Holder 3, 2inx1/4 in, 5/inner 50/pk (3)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (3ZN78)
- DDS Shaft Seal, 26 x 37 x 7 mm., Nitrile Rubber (263707TC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, 60mm I. D., 80mm O. D., 7mm W (60807TC)
- DDS Shaft Seal, 35mm I. D., 62mm O. D., 7mm W (35627TCV)
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- DDS Shaft Seal, TCN, 135mm ID, Nitrile Rubber (13516013TCN)
- DDS Shaft Seal, 57.15mm I. D., 69.85mm O. D. (57.1569.859.52TC)
- Dds Shaft Seals & Adapters