Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 25mm ID, Nitrile Rubber
Mfr # 255205TC
Zoro # G500474872
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 52 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 255205TC
- Zoro # G500474872
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 52 mm |
Width | 5 mm |
Inside Diameter | 25 mm |
Overall Width | 5 mm |
Outside Diameter | 52 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 52 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO CP124 CLUTCH PUMP ACCESSORIES: Type K, 8 Groove Serpentine Clutch assembly, 120 lb. ft. torque (252279)
- TOMPKINS Hydraulic Fitting-Stainless10MJ-06MP-SS (SS-2404-10-06-FG)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557510TCN)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., SCV, Fluoro Rubber (307210SCV)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, 24 x 37 x 7 mm., TC, Nitrile Rubber (24377TC)
- DAYTON Shaft Adapter, O.D. 5/16 In., PK5 (30D492)
- Dds Motor Supplies