Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 25mm ID, Nitrile Rubber
Mfr # 254807TC
Zoro # G700474672
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 48 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 254807TC
- Zoro # G700474672
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 48 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 25 mm |
Outside Diameter | 48 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 48 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 73" (A73)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Shield, ID 8 mm x OD 22 mmx W 7 mm, PK 2 (SE 608ZZ)
- NATIONAL Small Bore Metric Seals, 50X75X10-RLS35-S (50X75X10-RLS35-S)
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 115/208-230V (PD6006)
- DDS Shaft Seal, 25 x 48 x 8 mm., TC, Nitrile Rubber (25488TC)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, SC, 0.5in ID, Nitrile Rubber (12.722.226.35SC)
- DDS Shaft Seal, 60 x 80 x 10 mm., TC, Nitrile Rubber (608010TC)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- DDS Shaft Seal, TC, 30mm ID, Nitrile Rubber (304309TC)
- Dds Shaft Seals & Adapters