Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 25mm ID, Nitrile Rubber
Mfr # 254208TC
Zoro # G700474702
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 42 mm
- Width 8 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 254208TC
- Zoro # G700474702
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 8 mm |
Overall Width | 8 mm |
Outside Diameter | 42 mm |
Inside Diameter | 25 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 42 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Motor120V Motor (490062001)
- STEELMAN Adjustable Hose Stop for 1/4" and 3/8" Rubber, PVC, and Poly Hoses (96836-IND)
- BANDO Power King, M19 (M19)
- BREWER MACHINE AND GEAR Idler Pulley, A Belt, Ball Bearing, 4" OD, 5/8" Bore (1AU4B)
- DDS Shaft Seal, 55 x 80 x 12 mm., TC, Nitrile Rubber (558012TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, 30 x 50 x 10 mm., TC, Nitrile Rubber (305010TC)
- DDS Shaft Seal, TC, 45mm ID, Nitrile Rubber (4510010TC)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356208TC)
- DDS Shaft Seal, 40 x 50 x 5 mm., Nitrile Rubber (405005TC)
- Dds Shaft Seals & Adapters