Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 25mm ID, Nitrile Rubber
Mfr # 253608TC
Zoro # G700474443
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 36 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 253608TC
- Zoro # G700474443
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 36 mm |
Width | 8 mm |
Inside Diameter | 25 mm |
Overall Width | 8 mm |
Outside Diameter | 36 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 36 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- DODGE TB-DL-108, Tapped-Base Pillow Block, Non-Expansion, Cast Iron, 1.5" Bore Dia. (128751)
- DAYTON 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (2L424)
- DDS Shaft Seal, TC, 15mm ID, Nitrile Rubber (152506TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5744.459.52SC)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 10mm W (508010TA)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305206SF)
- DDS Shaft Seal, SC, 35mm ID, Nitrile Rubber (356210SC)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.756.35TC)
- Dds Motor Supplies