Shop All Shaft Seals & Adapters
Dds
Shaft Seal, TC, 25mm ID, Nitrile Rubber
Mfr # 253504TC
Zoro # G000474075
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Lip Seal
- Inside Dia. 25 mm
- Outside Dia. 35 mm
- Width 4 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 253504TC
- Zoro # G000474075
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 35 mm |
Width | 4 mm |
Overall Width | 4 mm |
Outside Diameter | 35 mm |
Inside Diameter | 25 mm |
Description
Rotary Shaft Seal, Design Code TC, Inside Diameter 25 mm, Outside Diameter 35 mm, Overall Width 4 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1gpm (FC050EP-001-000-PV)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- CENTURY Motor, PSC, 1/6 HP, 1075,208-230V, 48Y, TEAO (OGD1016)
- DDS Shaft Seal, TC, 50mm ID, Nitrile Rubber (506010TC)
- DDS Shaft Seal, 30 x 62 x 10 mm., TC, Nitrile Rubber (306210TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (121805SC)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- Dds Motor Supplies